3/4 in. MIPS x Socket Weld Copper Adapter
3/4 in. MIPS x Socket Weld Copper Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 8400-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- A perfect fitting to transition from a PVC service line to a threaded adapter for CPVC, copper, or PEX
- Great in irrigation systems
- Made in the USA
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1970, D-2466
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- Socket Weld
- End Connections:
- MPT x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 739236407177