This product requires certification to purchase.

3/4 in. Steel Copper Plated Tube Strap

Sioux Chief

3/4 in. Steel Copper Plated Tube Strap

  • Fast #
  • Part #S5013
  • Item #232183
  • Manufacturer Part #501-3
4.8 out of 5 Customer Rating
Brand image
Sioux Chief

3/4 in. Steel Copper Plated Tube Strap

  • Fast #
  • Part #S5013
  • Item #232183
  • Manufacturer Part #501-3
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500 Pallet: 37500
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Sioux Chief 500/501/502 series tube straps shall be used where necessary to fasten or secure CTS tubing and IPS piping in residential or commercial applications
  • Mount to wood, metal studs or joists using nail or screw in both holes
  • Minimum recommended nail penetration is 3/4 in
  • Refer to local plumbing codes for proper hanger spacing requirements
  • Requires Certification

Documents


Specifications

Coating:
Copper Plated
Fits Pipe Size:
3/4 in
Length:
2-13/100 in
Material:
Steel
Product Type:
Tubing Strap
UPC:
739236265944
Width:
1/2 in
Work Load Limit:
13 lb