This product requires certification to purchase.

3/4 x 3/4 in. FIP Swivel CPVC Socket

Sioux Chief

3/4 x 3/4 in. FIP Swivel CPVC Socket

  • Fast #
  • Part #S633CG24FP
  • Item #4555923
  • Manufacturer Part #633-CG24FP
4 out of 5 Customer Rating
Brand image
Sioux Chief

3/4 x 3/4 in. FIP Swivel CPVC Socket

  • Fast #
  • Part #S633CG24FP
  • Item #4555923
  • Manufacturer Part #633-CG24FP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Full-flow fitting, no restriction
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
UPC:
739236411433