3/4 x 6 in. Steel Copper Plated 10 ga Wire Hook
3/4 x 6 in. Steel Copper Plated 10 ga Wire Hook
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 500 Pallet: 6000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Do not use vinyl-coated wire pipe hooks with CPVC pipe or fittings
- 10-gauge material
- Plain or copper-plated steel
- Vinyl-coated steel
Documents
Specifications
- Coating:
- Copper Plated
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 10 ga
- Length:
- 6 in
- Material:
- Steel
- Product Type:
- Pipe Hook
- UPC:
- 739236265791
- Width:
- 2 in