This product requires certification to purchase.

36 in. 304 Stainless Steel Drain Grate with Rectangle Top

Sioux Chief

36 in. 304 Stainless Steel Drain Grate with Rectangle Top

  • Fast #
  • Part #S865GSD
  • Item #7202013
  • Manufacturer Part #865-GSD
3.2 out of 5 Customer Rating
Brand image
Sioux Chief

36 in. 304 Stainless Steel Drain Grate with Rectangle Top

  • Fast #
  • Part #S865GSD
  • Item #7202013
  • Manufacturer Part #865-GSD
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perforated S.S. grate
  • Fits all channels
  • 36" long with screw
  • Requires Certification

Specifications

Drain Component Type:
Grate
Drain Type:
Trench Drain
Length:
36 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
UPC:
739236324108