36 in. Pipe
36 in. Pipe
Product Details
Product Details
- Cut pipe in tight spaces
- Disposable, good for approximately 40 cuts
Documents
Specifications
- Application:
- PVC Pipe
- Color Finish Name:
- Red
- Length:
- 36 in
- Material:
- Plastic
- Saw Type:
- Pipe
- Tool Type:
- Cable Saw
- UPC:
- 739236500243