4-1/2 in. Cleanout Cover Screw
4-1/2 in. Cleanout Cover Screw
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500 Pallet: 105000-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- 4-1/2" chrome bolt
- Includes cleanout cover screw
Documents
Specifications
- Fits Pipe Size:
- 4-1/2 in
- IAPMO Listed:
- No
- Length:
- 4-1/2
- Material:
- Stainless Steel
- Plug Included:
- No
- Product Type:
- Cleanout Cover Screw
- UPC:
- 739236304209