4-1/2 x 4-1/2 in. Brass, Plastic and Stainless Steel Cover Plate
4-1/2 x 4-1/2 in. Brass, Plastic and Stainless Steel Cover Plate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1500-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Application:
- Residential
- FM Approved:
- No
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/8 in x 1/2 in
- Insulated:
- No
- Length:
- 4-1/2
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- 304, ABS, Polyethylene
- Panel Door Plate Type:
- Cover Plate
- Size:
- 4-1/2 in x 4-1/2 in
- UL Listed:
- No
- UPC:
- 739236706867
- Width:
- 4-1/2