4-1/4 in. 430 Stainless Steel Snap-In Strainer in White Enamel
4-1/4 in. 430 Stainless Steel Snap-In Strainer in White Enamel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1008-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White Enamel
- Drain Component Type:
- Strainer
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 430
- Strainer Size:
- 4-1/4 in
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 739236315410