4-1/4 in. Stainless Steel Snap-In Strainer
4-1/4 in. Stainless Steel Snap-In Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Strainer
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
- Strainer Size:
- 4-1/4 in
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 739236301741