4 in. Stainless Steel and Zinc Basket Strainer
Ball-Lok™ 4 in. Stainless Steel and Zinc Basket Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable
- Bright finish
- Easy To Install
- Stainless steel
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Ball-Lok™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Zinc
- Material Type:
- 304
- Origin:
- Domestic
- Strainer Size:
- 4 in