4 in. No Hub Ductile Iron Cleanout Fixture with 6-1/2 in. Round Ring and Cover
4 in. No Hub Ductile Iron Cleanout Fixture with 6-1/2 in. Round Ring and Cover
Product Details
Product Details
- Finish cleanout fixture for use with FinishLine Rough-in fixtures
- Ductile iron head adapter with heavy-duty cleanout cover for use in heavy traffic areas
- Vandal-resistant cover
Specifications
- Cover Material:
- Ductile Iron
- Cover Shape:
- Round
- Drain Base Height:
- 4-1/2
- Drain Base Width:
- 6-1/2
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2
- Plug Included:
- Yes
- UPC:
- 739236379597