4 in. No Hub Ductile Iron Cleanout Fixture with 6-1/2 in. Round Stainless Steel Ring and Cover
4 in. No Hub Ductile Iron Cleanout Fixture with 6-1/2 in. Round Stainless Steel Ring and Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 27-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Finish cleanout fixture for use with FinishLine Rough-in fixtures
- Ductile iron head adapter with medium-duty cleanout cover for use in pedestrian traffic areas
Specifications
- Cover Material:
- Stainless Steel
- Cover Material Type:
- 304
- Cover Shape:
- Round
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Ductile Iron
- Drain Base Width:
- 6-1/2 in
- Fits Pipe Size:
- 4 in
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UPC:
- 739236307170