4 in. Open Closet Flange Stainless Steel Swivel Ring
4 in. Open Closet Flange Stainless Steel Swivel Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 675-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant stainless steel swivel ring
- One piece plastic
- Corrosion resistant
- Holds 5 floors for head test
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS, PVC, 430
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UPC:
- 739236356635