4 in. Cast Iron Closet Flange
4 in. Cast Iron Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 540-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy compression installation with neoprene gasket
- Perfect for retrofit or remodel applications
- Integral neoprene cover/cap removes with utility knife after test
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 4 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- UPC:
- 739236303622