4 in. Cleanout Cover Screw
4 in. Cleanout Cover Screw
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500 Pallet: 84000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1/4-20 X 4" bolt
- Corrosion resistant
Documents
Specifications
- Application:
- Residential
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Length:
- 4
- Material:
- Stainless Steel
- Plug Included:
- No
- Product Type:
- Cleanout Cover Screw
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
- UPC:
- 739236304193