4 in. Cleanout
4 in. Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 750-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel cleanout cover with polished finish
- Includes screw and 9 in wall bar
- Corrosion resistant
- 20 gauge for wall cleanouts
Documents
Specifications
- Adjustable:
- No
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Diameter:
- 4 in
- IAPMO Listed:
- No
- Length:
- 6 in
- Plug Diameter:
- 4 in
- Plug Included:
- No
- Product Type:
- Cover Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
- UPC:
- 739236303967