This product requires certification to purchase.

4 in. Hub PVC Cleanout Assembly with 6-1/2 in. Round Nickel Bronze Ring and Strainer

Sioux Chief

4 in. Hub PVC Cleanout Assembly with 6-1/2 in. Round Nickel Bronze Ring and Strainer

  • Fast #
  • Part #S8344PNRSV
  • Item #4826144
  • Manufacturer Part #834-4PNRSV
5 out of 5 Customer Rating
Brand image
Sioux Chief

4 in. Hub PVC Cleanout Assembly with 6-1/2 in. Round Nickel Bronze Ring and Strainer

  • Fast #
  • Part #S8344PNRSV
  • Item #4826144
  • Manufacturer Part #834-4PNRSV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 134
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Niles, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • PVC base adapter with polypro cleanout plug, ABS coring sleeve and head adapter. Poly coring plug
  • Medium-duty cleanout cover for use in pedestrian traffic areas
  • Vandal-resistant cover
  • Requires Certification

Specifications

Cover Material:
Nickel Bronze
Cover Shape:
Round
Drain Base Height:
4-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
6-1/2 in
Outlet Type:
Hub
Plug Diameter:
3-1/2 in
Plug Included:
Yes
UPC:
739236310675