4 in. Inside Caulk Plastic Cleanout
4 in. Inside Caulk Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass female thread inserts accept ring screws
- MIP thread top housing adapts to any FIP adapter
Documents
Specifications
- Cover Material:
- Ductile Iron
- Cover Shape:
- Round
- Drain Base Height:
- 4-5/8 in
- Drain Base Material:
- Plastic
- Fits Pipe Size:
- 4 in
- Material:
- Cast Iron
- Outlet Type:
- Inside Caulk
- Plug Included:
- Yes
- UPC:
- 739236305992