This product requires certification to purchase.

4 in. Inside Caulk Plastic Floor Drain

Sioux Chief

4 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8604PN
  • Item #3269815
  • Manufacturer Part #860-4PN
4.1 out of 5 Customer Rating
Brand image
Sioux Chief

4 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8604PN
  • Item #3269815
  • Manufacturer Part #860-4PN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Acid-resistant coating
  • Perfect for high heat discharge applications
  • Requires Certification

Specifications

Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
Grate Diameter:
9
Grate Shape:
Round
Outlet Type:
Inside Caulk
UPC:
739236306753