4 in. No Hub Ductile Iron Cleanout Assembly with 6-1/2 in. Round Nickel Bronze Ring and Cover
4 in. No Hub Ductile Iron Cleanout Assembly with 6-1/2 in. Round Nickel Bronze Ring and Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- Ductile iron base adapter with polypro cleanout plug, ductile iron coring sleeve, head adapter. Poly coring plug
- Medium-duty cleanout cover for use in pedestrian traffic areas
Specifications
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 4-1/2
- Drain Base Material:
- Ductile Iron
- Drain Base Width:
- 6-1/2
- Fits Pipe Size:
- 4 in
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2
- Plug Included:
- Yes
- UPC:
- 739236314499