4 in. PVC Test Cap
4 in. PVC Test Cap
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 2400-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- S88004P
- UPC:
- 739236327383