4 in. Threaded Plastic Floor Drain
4 in. Threaded Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adapt to any standard FIP adapters
- Threads are stronger than pipe threads and prevent cross-threading
- Withstands light foot traffic
Documents
Specifications
- ASME:
- ASME A112.6.3
- Adjustable:
- Yes
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Threaded
- UPC:
- 739236305787