4 x 2 in. Plastic Closet Flange with Adjustable Metal Ring
4 x 2 in. Plastic Closet Flange with Adjustable Metal Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 400-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Proven performance, improved design
- Knockout will not break apart and cannot fall down drain pipe
- Corrosion resistant
- Holds 5 floors for head test
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 4
- Height:
- 2
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 739236352095
- Width:
- 7