5/8 in. Compression Copper Coupling
5/8 in. Compression Copper Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 10All Sizes
Product Details
Product Details
- Safe for repair of cold and hot water lines
-
Lead Law Compliant
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Copper
- Origin:
- Domestic
- UPC:
- 739236441027