This product requires certification to purchase.

5-1/2 in. Cast Iron Replacement Strainer for Commercial Drain

Sioux Chief

5-1/2 in. Cast Iron Replacement Strainer for Commercial Drain

  • Fast #
  • Part #S842SN3
  • Item #1606645
  • Manufacturer Part #842-SN3
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

5-1/2 in. Cast Iron Replacement Strainer for Commercial Drain

  • Fast #
  • Part #S842SN3
  • Item #1606645
  • Manufacturer Part #842-SN3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1680
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Diameter:
5-1/2 in
Drain Component Type:
Grate
Material:
Cast Iron
Trim Ring:
No
UPC:
739236301451