5-3/8 X 3-1/2X9/16 SPONGE CUSH
5-3/8 X 3-1/2X9/16 SPONGE CUSH
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2520-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bowl setting alternative material to wax
- Excessive plunging will not cause leaks
- Pre-drilled holes hold bolts upright, eliminating need to double nut
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5-3/8 in
- Height:
- 3/4 in
- Material:
- Rubber
- UPC:
- 739236506054