5 in. Galvanized Steel Saddle Clamp
5 in. Galvanized Steel Saddle Clamp
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 3750-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Ideal for stabilizing vertical pipes between floors when used with Power Bar™
- Galvanized clamp with or without bands
- Fasten directly to block walls
Specifications
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- Fits Pipe Size:
- 5 in
- Height:
- 7/8
- Length:
- 2-19/20
- Material:
- Stainless Steel, Steel
- Product Type:
- Clamp
- UPC:
- 739236201638
- Width:
- 1
- Work Load Limit:
- 112