This product requires certification to purchase.

5 x 4 in. Strainer in Stainless Steel

Sioux Chief

5 x 4 in. Strainer in Stainless Steel

  • Fast #
  • Part #S8474
  • Item #165345
  • Manufacturer Part #847-4
3.3 out of 5 Customer Rating
Brand image
Sioux Chief

5 x 4 in. Strainer in Stainless Steel

  • Fast #
  • Part #S8474
  • Item #165345
  • Manufacturer Part #847-4
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2520
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gripping fingers fit snugly inside pipe keeping strainer securely in place
  • Heavy-duty construction
  • Corrosion resistant
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
5 in
Drain Component Type:
Strainer
Fits Pipe Size:
4 in
IAPMO Listed:
No
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
Trim Ring:
No
UPC:
739236301819