This product requires certification to purchase.

1-1/2 x 3/8 in. 16 ga Galvanized Stamped Steel Split Ring Hanger

Sioux Chief

516 Series 1-1/2 x 3/8 in. 16 ga Galvanized Stamped Steel Split Ring Hanger

  • Fast #
  • Part #S5166GB
  • Item #4569007
  • Manufacturer Part #516-6GB
4.8 out of 5 Customer Rating
Brand image
Sioux Chief

516 Series 1-1/2 x 3/8 in. 16 ga Galvanized Stamped Steel Split Ring Hanger

  • Fast #
  • Part #S5166GB
  • Item #4569007
  • Manufacturer Part #516-6GB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with 3/8" all-thread rod
  • Galvanized
  • Made in the USA
  • Requires Certification

Specifications

Application:
IPS Pipe, Light Commercial
Coating:
Galvanized
Collection:
516 Series
Depth:
63/100 in
Diameter - Outside:
1-9/10 in
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Gauge (metal):
16 ga
Height:
2-3/10 in
Length:
3-23/50 in
MSS:
MSS SP-58 Type 12
Material:
Steel
Product Type:
Split Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
UPC:
739236201409
Work Load Limit:
180 lb