This product requires certification to purchase.

18 ga 9in. FHA Plate

Sioux Chief

538 Series 18 ga 9in. FHA Plate

  • Fast #
  • Part #S53809
  • Item #231164
  • Manufacturer Part #538-09
5 out of 5 Customer Rating
Brand image
Sioux Chief

538 Series 18 ga 9in. FHA Plate

  • Fast #
  • Part #S53809
  • Item #231164
  • Manufacturer Part #538-09
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 9600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Protects stud penetrations
  • Available in 16- or 18-gauge material
  • Requires Certification

Documents


Specifications

Collection:
538 Series
Color Finish Name:
Steel
Gauge (metal):
18 ga
Length:
9 in
Material:
Steel
Product Type:
Shield Plate
UPC:
739236202086
Width:
1-1/2 in