This product requires certification to purchase.

3/8 in. Copper Plated Steel Connector Plate Beam Clamp

Sioux Chief

541 Series 3/8 in. Copper Plated Steel Connector Plate Beam Clamp

  • Fast #
  • Part #S541CB
  • Item #4569009
  • Manufacturer Part #541-CB
4 out of 5 Customer Rating
Brand image
Sioux Chief

541 Series 3/8 in. Copper Plated Steel Connector Plate Beam Clamp

  • Fast #
  • Part #S541CB
  • Item #4569009
  • Manufacturer Part #541-CB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use with 3/8 in all-thread rod
  • Made in the USA
  • Top plate connector shall be stamped using 13-gauge steel and designed to capture and incorporate use of a 3/8-16 hex nut
  • Requires Certification

Specifications

Application:
Commercial, CTS Pipe, IPS Pipe
Coating:
Copper Plated
Collection:
541 Series
Diameter:
3/8 in
Fits Pipe Size:
3/8 in
Gauge (metal):
13 ga
Length:
2-3/4 in
Material:
Steel
Product Type:
Connector Plate
Rod Size (in):
3/8 in
UPC:
739236201805
Width:
1-22/25 in
Work Load Limit:
200 lb