1/2 - 2 in. Plastic Strut Pipe Clamp
550-212 Series TD+™ 1/2 - 2 in. Plastic Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sioux Chief 550-212 series TD+TM universal strut clamp shall insulate or secure any pipe or conduit ranging from 1/2 in CTS to 2 in IPS wherever 1-5/8 in strut channel is used
- Variable clamping tension allows for expansion and contraction. Clamp and cushions shall be compatible with copper, PEX and CPVC
- Strut foot on clamp shall include two metal inserts to allow metal-to-metal contact on inside wall of channel to prevent clamp from slipping.
- Additional height or offset distance from channel shall be obtained by stacking bridges. Clamp shall be corrosion proof
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- 550-212 Series TD+™
- Depth:
- 33/40 in
- Fits Pipe Size:
- 1/2 in - 2 in
- Height:
- 4-7/10 in
- Material:
- Plastic
- Material Type:
- Nylon 66
- Maximum Temperature:
- 220
- UL Listed:
- Yes
- UPC:
- 739236206480
- Width:
- 2-7/8 in
- Work Load Limit:
- 70 lb