This product requires certification to purchase.

3/4 in. Glass Filled Nylon Bend Support

Sioux Chief

550-PB Series 3/4 in. Glass Filled Nylon Bend Support

  • Fast #
  • Part #S550PB3
  • Item #9519643
  • Manufacturer Part #550-PB3
4.4 out of 5 Customer Rating
Brand image
Sioux Chief

550-PB Series 3/4 in. Glass Filled Nylon Bend Support

  • Fast #
  • Part #S550PB3
  • Item #9519643
  • Manufacturer Part #550-PB3
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ideal for both new and existing applications
  • Can be installed without disassembly of the hanging system and/or removing the clamp
  • Compatible with all standard invent CADDY beam clamps and can be secured to either the set screw or threaded rod
  • Large teardrop-shaped opening is compatible with multiple threaded rod diameters, reducing inventory by 50%
  • Coined edge on teardrop-shaped opening locks into rod, eliminating shifting during install
  • Provides a secure attachment in seismic zones and complies with NFPA® requirements
  • Meets the UL load test for retainer straps (3/8 in and 1/2 in rod sizes)
  • Requires Certification

Specifications

Adjustable:
No
Application:
PEX Tubing
Collection:
550-PB Series
FM Approved:
No
Fits Pipe Size:
3/4 in
IAPMO Listed:
No
Length:
5-3/5
Material:
Plastic
Material Type:
Glass Filled Nylon
NSF Certified:
No
Origin:
Domestic
Product Type:
Bend Support
UL Listed:
No
UPC:
739236205346
Width:
1-17/100