This product requires certification to purchase.

1 in. Plastic Zinc Plated Tube Hanger Pipe Strap

Sioux Chief

551 Series 1 in. Plastic Zinc Plated Tube Hanger Pipe Strap

  • Fast #
  • Part #S5514BK
  • Item #2305685
  • Manufacturer Part #551-4BK
5 out of 5 Customer Rating
Brand image
Sioux Chief

551 Series 1 in. Plastic Zinc Plated Tube Hanger Pipe Strap

  • Fast #
  • Part #S5514BK
  • Item #2305685
  • Manufacturer Part #551-4BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Isolates tube from surface to reduce heat loss and noise transfer
  • Nail or screw locks tube into hanger
  • For use with any CTS pipe (copper, PEX, CPVC, PB)
  • Will not damage tube if over-driven
  • Made in the USA
  • Allows tube to expand and contract
  • Preloaded ring-shank nail ensures a permanent hold
  • Provides 1/4 in stand-off
  • Snaps onto tube for “hands-free” installation
  • Compatible with copper, PEX and CPVC
  • Requires Certification

Specifications

Coating:
Zinc Plated
Collection:
551 Series
Color Finish Name:
Black
Fits Pipe Size:
1 in
Height:
1-3/4 in
Length:
1-21/32 in
Material:
Plastic
Product Type:
Tube Hanger
UPC:
739236202482
Width:
1/2 in