1/2 in. Black Plastic Nail Barb Clamp
551 Series 1/2 in. Black Plastic Nail Barb Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Preloaded ring-shank nail assures a permanent hold
- Provides 1/4" standoff
- Snaps onto tube for “hands free" installation
- Isolates tube from surface to reduce heat loss and noise transfer
- Allows tube to expand and contract
- For use with any CTS pipe
Specifications
- Coating:
- Zinc Plated
- Collection:
- 551 Series
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-1/8
- Length:
- 1
- Material:
- Plastic
- Product Type:
- Full Clamp, Nail
- UPC:
- 739236202406
- Width:
- 3/8
- Work Load Limit:
- 12