This product requires certification to purchase.

3/4 in. x 25 ft. Plastic Hanger Strap

Sioux Chief

554 Series 3/4 in. x 25 ft. Plastic Hanger Strap

  • Fast #
  • Part #S55425
  • Item #5079487
  • Manufacturer Part #554-25
4.7 out of 5 Customer Rating
Brand image
Sioux Chief

554 Series 3/4 in. x 25 ft. Plastic Hanger Strap

  • Fast #
  • Part #S55425
  • Item #5079487
  • Manufacturer Part #554-25
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Bag: 1 Inner Pack: 1 Case: 20 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Not recommended for extremely cold climates
  • Requires Certification

Specifications

ASTM:
ASTM D-5857
Application:
Residential
Collection:
554 Series
FM Approved:
No
IAPMO Listed:
No
Length:
25 ft
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Product Type:
Hanger Strap
UL Listed:
No
UPC:
739236203243
Width:
3/4 in
Work Load Limit:
20 lb