1/2 in. CTS Black Nail Barb Pipe Clamp (Pack of18200)
556 Series 1/2 in. CTS Black Nail Barb Pipe Clamp (Pack of18200)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patent #7207530
- Keeps tube off the mounting surface to reduce waterline noise
- Easy installation, snaps onto tube and includes nails or screws
- Install in alternating directions to secure tubing
- Compatible with copper, PEX and CPVC
Documents
Specifications
- Collection:
- 556 Series
- Color Finish Name:
- Black, Zinc Plated
- Length:
- 1-3/25 in
- Material:
- Plastic
- UPC:
- 739236735287
- Width:
- 19/50 in
- Work Load Limit:
- 12 lb