3/4 in. CTS Black Nail Barb Pipe Clamp (Pack of 1000)
556 Series 3/4 in. CTS Black Nail Barb Pipe Clamp (Pack of 1000)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Patent #7207530
- Keeps tube off the mounting surface to reduce waterline noise
- Easy installation, snaps onto tube and includes nails or screws
- Install in alternating directions to secure tubing
- Compatible with copper, PEX and CPVC
Documents
Specifications
- Collection:
- 556 Series
- Color Finish Name:
- Black, Zinc Plated
- Length:
- 1-39/100
- Material:
- Plastic
- Type:
- S5563BKT
- UPC:
- 739236735294
- Width:
- 2/5
- Work Load Limit:
- 16