11 in. ABS and HDPE Pipe Support Bracket
572 Series 11 in. ABS and HDPE Pipe Support Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 768-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Screws are preloaded for speed and accuracy
- Non-metallic & #8212;no electrolysis worries
- Isolates pipe and reduces noise
- Plus 7 kit Includes: 1 bracket, 2 straps, 1 clamp, and one 7" stainless steel snap-lock band
- Compatible with copper, PEX and CPVC
Specifications
- Application:
- CPVC Pipe, Copper Tubing, PEX Tubing
- Coating:
- Zinc Plated
- Collection:
- 572 Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 2-1/2
- IAPMO Listed:
- Yes
- Length:
- 11
- Material:
- Plastic, Stainless Steel, Steel
- Material Type:
- 300, 410, ABS, HDPE
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UL Listed:
- UL 94V-0
- UPC:
- 739236203816
- Width:
- 1-5/8
- Work Load Limit:
- 190