6-1/8 in. Strainer with Screw
6-1/8 in. Strainer with Screw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gray in color
- Made in the USA
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 6-1/8 in
- Drain Component Type:
- Grate
- Trim Ring:
- No
- UPC:
- 739236309273