This product requires certification to purchase.

6-3/4 in. Closet Bowl Cushion

Sioux Chief

6-3/4 in. Closet Bowl Cushion

  • Fast #
  • Part #S49010546
  • Item #3269872
  • Manufacturer Part #490-10546
4.4 out of 5 Customer Rating
Brand image
Sioux Chief

6-3/4 in. Closet Bowl Cushion

  • Fast #
  • Part #S49010546
  • Item #3269872
  • Manufacturer Part #490-10546
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wax-free toilet seal
  • Excessive plunging will not cause leaks
  • Pre-drilled holes on wide flange model hold bolts upright
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Diameter:
6-3/4 in
End Connection 1:
OD Tube
End Connection 2:
ID Tube
End Connections:
OD Tube x ID Tube
Fits Pipe Size:
3-1/2 in
Height:
9/16 in
Product Type:
Cushion
UPC:
739236304469
WaterSense Labeled:
No