This product requires certification to purchase.

6-3/4 in. Rubber Bowl Sponge Cushion

Sioux Chief

6-3/4 in. Rubber Bowl Sponge Cushion

  • Fast #
  • Part #S49010545
  • Item #3269868
  • Manufacturer Part #490-10545
3.9 out of 5 Customer Rating
Brand image
Sioux Chief

6-3/4 in. Rubber Bowl Sponge Cushion

  • Fast #
  • Part #S49010545
  • Item #3269868
  • Manufacturer Part #490-10545
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1650
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wax-free toilet seal
  • Excessive plunging will not cause leaks
  • Pre-drilled holes on wide flange model hold bolts upright
  • 3/8" height
  • Made in the USA
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Height:
3/8 in
Material:
Rubber
Product Type:
Bowl Cushion
UL Listed:
No
UPC:
739236506092
WaterSense Labeled:
No