6 in. Inside Caulk Plastic Cleanout
6 in. Inside Caulk Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plug included with threaded brass insert for cover screw
- Over 1-1/2" of vertical adjustment available
- Withstands light foot traffic
Specifications
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Drain Base Height:
- 7-3/4 in
- Drain Base Material:
- Plastic
- Fits Pipe Size:
- 6 in
- Outlet Type:
- Inside Caulk
- Plug Included:
- No
- UPC:
- 739236302052