6 in. Push Joint Cast Iron Cleanout
851 Series 6 in. Push Joint Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes neoprene gasket, polypro plug with threaded brass insert
- Over 1-1/2 in of vertical adjustment
- For use in pedestrian traffic areas
- Cast iron covers for use in heavy duty applications
Specifications
- Adjustable:
- Yes
- Collection:
- 851 Series
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Drain Base Height:
- 6 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-3/8 in
- Fits Pipe Size:
- 6 in
- Outlet Type:
- Push Joint
- Plug Diameter:
- 6 in
- Plug Included:
- Yes
- UPC:
- 739236351814