6 in. Cast Iron Replacement Cover
6 in. Cast Iron Replacement Cover
Product Details
Product Details
- Cast Iron - Coated for corrosion-resistance
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6
- Drain Component Type:
- Grate
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Trim Ring:
- No
- UPC:
- 739236306364