This product requires certification to purchase.

6 in. No-Hub Combination Overflow Roof Drain

Sioux Chief

6 in. No-Hub Combination Overflow Roof Drain

  • Fast #
  • Part #S868D1506
  • Item #4825142
  • Manufacturer Part #868-D1506
5 out of 5 Customer Rating
Brand image
Sioux Chief

6 in. No-Hub Combination Overflow Roof Drain

  • Fast #
  • Part #S868D1506
  • Item #4825142
  • Manufacturer Part #868-D1506
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 21
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Allows installation of drain and overflow side-by-side using one sump receiver
  • Includes sump receiver, roof drain, and overflow fixtures
  • Requires Certification

Specifications

ASME:
ASME A112.6.4-2003
Diameter:
15
Drain Base Material:
Cast Iron
Drain Opening:
6
End Connection 1:
No Hub
Fits Pipe Size:
6 in
IAPMO Listed:
No
UPC:
739236311276