6 in. No Hub Ductile Iron Cleanout
6 in. No Hub Ductile Iron Cleanout
Product Details
Product Details
- Adjustable after the pour
- Includes a 6" polypro cleanout plug
- Medium-duty nickel-bronze and stainless steel covers
- For use in heavy-duty applications
Specifications
- Cover Material:
- Ductile Iron
- Cover Shape:
- Round
- Drain Base Height:
- 5-3/8
- Drain Base Material:
- Ductile Iron
- Fits Pipe Size:
- 6 in
- Outlet Type:
- No Hub
- Plug Included:
- No
- UPC:
- 739236380739