6 in. No Hub Ductile Iron Floor Drain Assembly with 9 in. Round Nickel Bronze Grate and Ring and Strainer
6 in. No Hub Ductile Iron Floor Drain Assembly with 9 in. Round Nickel Bronze Grate and Ring and Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- Ductile iron base adapter, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- For large capacity or high-flow applications such as outdoor terraces, walkways or patios
Specifications
- Drain Base Height:
- 5-3/8
- Drain Base Material:
- Ductile Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 6 in
- Grate Diameter:
- 9
- Grate Shape:
- Round
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes
- UPC:
- 739236310088