6 in. No Hub Ductile Iron Floor Drain Fixture with 9 in. Round Nickel Bronze Grate
6 in. No Hub Ductile Iron Floor Drain Fixture with 9 in. Round Nickel Bronze Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Finish drain fixture for use with FinishLine Rough-in fixtures
- Ductile iron head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
- Heel-proof ring/strainer for use in pedestrian traffic areas
- For large capacity or high-flow applications such as outdoor terraces, walkways or patios
Specifications
- Drain Base Height:
- 5-3/8 in
- Drain Base Material:
- Ductile Iron
- Drain Grate Material:
- Bronze/Brass
- Grate Color Finish:
- Nickel Bronze
- Grate Diameter:
- 9 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes
- UPC:
- 739236310064